IRWIN 6X BLUE GROOVE AUGER 25MM X 16 INCH
Irwin Groove Long Wood Bit
See technical informationSee documentsReferences
Irwin:1922003
Rubix:2535902
EAN:5706919220038

Documents
Product details : IRWIN 6X BLUE GROOVE AUGER 25MM X 16 INCH
The Irwin Blue Groove 6x drill bits are ideal for drilling wood and offer 6x faster drilling penetration than a standard flat bit. Their 'Tri-Flute' design allows for faster chip ejection and their full screw tips ensure ease of use and pull through
Strengths
The cutting spurs produce clean holes with minimal break out and the tampered flute reduces binding. The drill bits are also heat treated for extra durability
These stubby drill bits are 10cm (4in) long, making them ideal for drilling through joists or in enclosed areas
Tampered flute reduces binding
These stubby drill bits are 10cm (4in) long, making them ideal for drilling through joists or in enclosed areas
Tampered flute reduces binding
Applications
Designed to fit between studs in most common applications
Ideal for drilling through joists or in enclosed areas
Ideal for drilling through joists or in enclosed areas
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|---|
| Type of tail | screw |
Show UNSPSC/ECL@SS
£ 23.13 excl. VAT
/ Each
£ 27.76 incl. VAT
- Usually arrives within 14 working days