DEWALT DT4767-QZ FLATWOOD 18 X 152MM


Spade Bit

References
dewalt:DT4767-QZ
rubix:2006292
ean:5035048073001
brand logo
brand logo
Technical specifications
Total length152 mm
Drilling diameter18 mm
Body materialSteel
See all Specifications

Product details : DEWALT DT4767-QZ FLATWOOD 18 X 152MM


Spade bit is ideal for the rapid drilling of holes in hardwood, softwood, lumber and wood with nails. Shank ensures easy and slip-proof clamping and bevelled outer cut edges enable precise positioning of the drill and a clean hole pattern, even in wood with nails

Strengths

•For fast and accurate results in hardwood, softwood, lumber, and wood with nails
Extra thick and robust steel shank for outstanding durability
Hang hole allows for bit storage & wire pulling
Heavy-duty full length heat treat shank provides maximum durability against bending and breaking

Technical specifications


Attributes
Total length152 mm
Drilling diameter18 mm
Body materialSteel
Type of tailHexagonal
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
  • Usually arrives within 14 working days