IRWIN 6X BLUE GROOVE AUGER 20MM X 4 INCH

Irwin Groove Long Wood Bit

See technical informationSee documents

References

Irwin:1921993
Rubix:2535892
EAN:5706919219933
brand logo

Technical specifications

Drilling diameter20 mm
See all Specifications

Documents

Product details : IRWIN 6X BLUE GROOVE AUGER 20MM X 4 INCH


The Irwin Blue Groove 6x drill bits are ideal for drilling wood and offer 6x faster drilling penetration than a standard flat bit. Their 'Tri-Flute' design allows for faster chip ejection and their full screw tips ensure ease of use and pull through

Strengths

The cutting spurs produce clean holes with minimal break out and the tampered flute reduces binding. The drill bits are also heat treated for extra durability
These stubby drill bits are 10cm (4in) long, making them ideal for drilling through joists or in enclosed areas
Tampered flute reduces binding

Applications

Designed to fit between studs in most common applications
Ideal for drilling through joists or in enclosed areas

Technical specifications


Attributes
Drilling diameter20 mm
Type of tailscrew
£ 8.50 excl. VAT
/ Each
£ 10.20 incl. VAT
  • Usually arrives within 14 working days