References
Bahco:4651-8-110
Rubix:401A8463
Manufacturer :4651-8-110
EAN:7314150386277




Technical specifications
| Total length | 115 mm |
|---|---|
| Drilling diameter | 8 mm |
| Length of cut | 50 mm |
Product details : BAHCO 4651-8-110 MASONRY-CONCRETE DRILL SDS+ 4C
Immediate centring tip prevents skidding on smooth surfaces
Size range 5 mm to 32 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Size range 5 mm to 32 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Technical specifications
Attributes
| Total length | 115 mm |
|---|---|
| Drilling diameter | 8 mm |
| Length of cut | 50 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Delivery usually within ( 14 ) days