BAHCO 4652-5-160 MASONRY-CONCRETE DRILL SDS+ 2C

Bahco

See technical information

References

Bahco:4652-5-160
Rubix:401A7548
Manufacturer :4652-5-160
EAN:7314150384839
brand logo

Technical specifications

Total length160 mm
Drilling diameter5 mm
Length of cut100 mm
See all Specifications

Product details : BAHCO 4652-5-160 MASONRY-CONCRETE DRILL SDS+ 2C


Immediate centring tip prevents skidding on smooth surfaces
Large rebar chamfers (+35°) prevent side tip damages
Size range 3 mm to 26 mm
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, concrete, natural stone, artificial stone
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive

Technical specifications


Attributes
Total length160 mm
Drilling diameter5 mm
Length of cut100 mm
Body materialsteel
Type of tailsds plus
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
  • Delivery usually within ( 14 ) days