References
Bosch:2608597663
Rubix:1243468
EAN:3165140186759


Technical specifications
| Total length | 120 mm |
|---|---|
| Drilling diameter | 8 mm |
| Length of cut | 80 mm |
Product details : BOSCH 2608597663 DRILL BIT 8 X 80 X 120MM
Diameter (D) mm: 4.00
Work length (L1) mm: 40
Total Length (L2) mm: 75
Applications
Concrete | BétonPierre | Masonry
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x40x9 mm |
| Package weight | 35 g |
| Total length | 120 mm |
| Drilling diameter | 8 mm |
| Length of cut | 80 mm |
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
- Usually arrives within 14 working days