Super-pro concrete drill bits
Total length | 100 mm |
---|---|
Drilling diameter | 6 mm |
Length of cut | 45 mm |
Total length | 100 mm |
---|---|
Drilling diameter | 6 mm |
Length of cut | 45 mm |
Body material | steel |
Type of tail | cylindrical |
Tail diameter | 5 mm |
Usually arrives within 14 working days