Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
BOSCH 2608831009 SDS-PLUS 3; 6 X 150 X 215 MM
BOSCH 2608831009 SDS-PLUS 3; 6 X 150 X 215 MM
SDS-plus-3 drill bits for hammer drills
References
bosch:
2608831009
rubix:
2577927
ean:
6949509209405
Technical specifications
Total length
210
mm
Drilling diameter
6
mm
Length of cut
150
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608831009 SDS-PLUS 3; 6 X 150 X 215 MM
For masonry and concrete. For all SDS-plus drills.
Technical specifications
Attributes
Total length
210
mm
Drilling diameter
6
mm
Length of cut
150
mm
Body material
HSS
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.38
excl. VAT
/
Each
£
5.26
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608831013 SDS-PLUS-3 DRILL 6.5 x 150 x 210
DEWALT DT9517-QZ SDS-PLUS MASONRY DRILL BIT 6 X 260MM
ARMEG S05.5X110 5.5 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)5.5
MILWAUKEE 4932307071 SDS+ DRILL BIT 8X160 P1M
BOSCH 2608597663 DRILL BIT 8 X 80 X 120MM
BOSCH 2608597665 DRILL BIT 10 X 80 X 120MM
DEWALT DT9533-QZ SDS-PLUS MASONRY DRILL BIT 8 X 410MM
ROEBUCK 866771 SDSPLUS TRIAX CONCRETE DRILL BITS 10 X 160 MM PK12
DEWALT DT9528-QZ SDS-PLUS MASONRY DRILL BIT 8 X 110MM
BOSCH 2608831006 SDS-PLUS 3; 55 X 100 X 160 MM
DEWALT DT9609-QZ SDS-PLUS MASONRY DRILL BIT 24 X 250MM
DEWALT DT9605-QZ SDS-PLUS MASONRY DRILL BIT 22 X 600MM
DEWALT DT9506-QZ SDS-PLUS MASONRY DRILL BIT 5 X 210MM
BOSCH 11MM MASONARY DRILL 2608831031
ARMEG S12.0X160 12.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)12.