ROEBUCK 652522 CYLINDRICAL CONCRETE DRILL-BIT 4 MM
Super-pro concrete drill bits
See technical informationSee documentsReferences
Roebuck:652522
Rubix:216A5790
EAN:3660338000850


Technical specifications
| Total length | 85 mm |
|---|---|
| Drilling diameter | 5 mm |
| Length of cut | 35 mm |
Documents
Product details : ROEBUCK 652522 CYLINDRICAL CONCRETE DRILL-BIT 4 MM
Reamed body.
.
Percussion carbide insert. .
Main use for: plaster, soft stone, brick.
Percussion carbide insert. .
Main use for: plaster, soft stone, brick.
Strengths
Intensive use
Technical specifications
Attributes
| Total length | 85 mm |
|---|---|
| Drilling diameter | 5 mm |
| Length of cut | 35 mm |
| Body material | steel |
| Type of tail | cylindrical |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
- Usually arrives within 14 working days