References
Dewalt:DT9546-QZ
Rubix:2006493
EAN:5035048055212

Technical specifications
| Total length | 600 mm |
|---|---|
| Drilling diameter | 10 mm |
| Length of cut | 540 mm |
Product details : DEWALT DT9546-QZ SDS-PLUS MASONRY DRILL BIT 10 X 600MM
With a innovative Extreme2 tip design, DEWALT SDS Plus Extreme Drill Bits power through masonry, concrete, and more with a high grade carbide tip that MAXimizes bit life. An optimized flute design allows efficient debris removal.
Strengths
The innovative EXTREME DEWALT 2 SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Technical specifications
Attributes
| Total length | 600 mm |
|---|---|
| Drilling diameter | 10 mm |
| Length of cut | 540 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- Delivery usually within ( 7 ) days