AN-ANF.SLS - PROTWIST® Screwdrivers - Slotted - SLS
Imprint | Flat |
---|---|
Imprint size | 3,5 mm |
Blade length | 100 mm |
Packaged dimensions (D x W x H) | 180x24x24 mm |
---|---|
Package weight | 45 g |
Imprint | Flat |
Imprint size | 3,5 mm |
Blade length | 100 mm |
Length | 203 mm |
Finishing | Chromed |
Diameter | 25 mm |
Weight | 85 g |
Usually arrives within 14 working days