Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO B198.050.150 5MM NUT SPINNER
BAHCO B198.050.150 5MM NUT SPINNER
Nut Driver
References
bahco:
B198.050.150
rubix:
249A0551
ean:
7314150278831
Technical specifications
Imprint
hex / allen
Imprint size
5 mm
Blade length
150
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO B198.050.150 5MM NUT SPINNER
Strengths
•Integrated hanging hole
Permanent symbol and markings on the handle for quick identification of the tip
Technical specifications
Attributes
Logistic Weight
80
g
Imprint
hex / allen
Imprint size
5 mm
Blade length
150
mm
Length
255
mm
Finishing
chromed
Weight
74
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.84
excl. VAT
/
Each
£
10.61
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
WERA 009317 355PZ SCREWDRIVER PZ2/200 K'FORM+
BAHCO BE-6925 SCREWDRIVER ERGO HEXAGONAL 2.5X75
FACOM SCREWDRIVER AEX.10X75
FACOM 16PN 3/8 DRIVE IMPACT SET NJ.262
WERA 009313 355PZ SCREWDRIVER PZ1/300 K'FORM+
BAHCO 7809TORX-T30 SOCKET 1/2
BAHCO BE-9881TB ERGO THROUGH BLADE SET 6PCS PH
FACOM D.133C8 PRO TWIST FLEX NUT DRIVER 8MM STD
BAHCO BE-8252I SCREWDRIVER ERGO 1.2X6.5X150 INOX
ROEBUCK WORKSHOP SCREWDRIVER POZI 35MM X NO2 STUBBY
BAHCO BE-8010 SCREWDRIVER ERGO 0.4X2.5X60
FACOM ARB.6,5X40 SCREW DRIVER ARB.65X40
FACOM ATWPH1X100 SCREWDRIVER
FACOM ATF10X200 PRO-TWIST SCREWDRIVER FLARED 10 X 200 MM
FACOM ATWH6.5X150CK PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 HAMMER THRU