References
Bahco:1999MV-6
Rubix:80535631
EAN:7314150121458

Product details : BAHCO 1999MV-6 SAFETY SERIES HEX KEY 6MM
Insulated angled hexagon pin key. For working under voltage up to 1000 Volt. IEC 60900. High-quality alloy steel. 3-layer colored insulation coating.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Length | 117 mm |
| Finishing | chromed |
| Material | high-quality alloy steel |
| Type | insulated hexagon key (l-shaped) 1000 v vde / iec 60900 |
Show UNSPSC/ECL@SS
£ 15.28 excl. VAT
/ Each
£ 18.34 incl. VAT
- Delivery usually within ( 14 ) days
