References
Gedore:42 KEL 2
Rubix:115A4340
Manufacturer :6370090
EAN:4010886637005

Product details : GEDORE 2MM BALL END HEX KEY 42 KEL 2
Hexagon Allen key, extra long 2 mm GEDORE vanadium steel 59CrV4, chrome-plated
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2mm |
| Length | 102 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- Delivery usually within ( 8 ) days
