References
Wera:05021015001
Rubix:80246096
Manufacturer :05021015001
EAN:4013288018281






Documents
Product details : WERA 021015 950 HEX KEY 2.5/56 SHORT CHROME PLATED
High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection.
Strengths
•L-keys for hexagonal socket screws
Wear-resistant size marking
High corrosion protection thanks to chrome-plating
Metric
Wear-resistant size marking
High corrosion protection thanks to chrome-plating
Metric
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2,5 mm |
| Length | 56 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 0.66 excl. VAT
/ Each
£ 0.79 incl. VAT
- Delivery usually within ( 5 ) days