Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 11010002 405 EXTENSION BAR 1/4 INCH DRIVE 6 LONG 150MM
STAHLWILLE 11010002 405 EXTENSION BAR 1/4 INCH DRIVE 6 LONG 150MM
405 Extensions
References
stahlwille:
11010002
rubix:
4518183
ean:
4018754012213
Technical specifications
Square drive adapter
1/4
''
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 11010002 405 EXTENSION BAR 1/4 INCH DRIVE 6 LONG 150MM
405 Extensions DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
150
mm
Diameter
11.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.59
excl. VAT
/
Each
£
11.51
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GEDORE EXTENSION KB1990-10
STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
BRITOOL EXPERT 1/2 INCH IMPACT EXT 50MM E113616
FACOM BRITOOL END LOCK EXTENSION S.210RC
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
FACOM EXTENSION NS.215A
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 55MM
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
FACOM R.210RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 210RC
FACOM R.209 R EXTENSION BAR 1/4 INCH DRIVE 55MM
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
STAHLWILLE 13011001 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 52MM
1/2 SPECIAL EXTENSION
EXTENSION BAR R.210S