FLEXOVIT 66252951156 STONE CUTTING DISC 300X3.5X22.23MM PACK 10
Flexovit PETROL SAW
See technical informationSee documentsReferences
Flexovit:66252951156
Rubix:270A4188


Technical specifications
| Diameter | 300 mm |
|---|---|
| Thickness | 3.5 mm |
| Abrasive Material | silicon carbide |
Documents
Product details : FLEXOVIT 66252951156 STONE CUTTING DISC 300X3.5X22.23MM PACK 10
The Flexovit stone cutting and deburring solution offers silicon carbide grinding wheels that allow you to work in the toughest conditions without clogging and continue working throughout the process. For use on both metal (cast iron) and stone applications.
Strengths
Silicon carbide grit for fast cutting on stone and cast iron. Good tool life, increased productivity and reduced total abrasive cost. Iron-free formula that won't contaminate the workpiece.
Applications
Cutting
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 3.5 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Application | petrol and electrical saws for stone/concrete/masonry |
| Shape | depressed centre (bf 41) |
| Grain | 80 |
| Max speed | 80 m/s |
| Series | industrial line |
Show UNSPSC/ECL@SS
£ 54.32 excl. VAT
/ Each
£ 65.18 incl. VAT
- In stock: Next day delivery