KLINGSPOR 188461 A24EX CUTTING DISC 115 X 2.5 X 22.23 MM DPC PK25
A 24 Extra Abrasive Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:188461
Rubix:792776
EAN:4014855165797

Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 188461 A24EX CUTTING DISC 115 X 2.5 X 22.23 MM DPC PK25
A 24 EX cutting-off wheel, 115 x 2.5 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | dpc |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | kronenflex a 24 extra |
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
- Delivery usually within ( 5 ) days