NORTON 66252920350 XTREME CUTTING DISC 125x2.5x22.23MM T41 PACK 25
Cutting Disc
See technical informationSee documentsReferences
Norton:66252920350
Rubix:227A8733
EAN:3157623038341


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252920350 XTREME CUTTING DISC 125x2.5x22.23MM T41 PACK 25
Disc Cut-Off for angle grinder - INOX - Norton X-Treme - 125x2.5x22.23mm
Strengths
•For a precise, straight and fast cut on rail,tram and subway track
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | heavy industrial use;cutting;grinding |
| Shape | round |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | x-treme life |
Show UNSPSC/ECL@SS
£ 65.31 excl. VAT
/ Each
£ 78.37 incl. VAT
- Delivery usually within ( 10 ) days