ROEBUCK 866830 FLEXICUT CUTTING AND GRINDING DISC 125 X 2 X 22.23 MM
FLExI-CUT Cutting disc
See technical informationSee documentsReferences
Roebuck:866830
Rubix:216A6006
EAN:3660338208980

Documents
Product details : ROEBUCK 866830 FLEXICUT CUTTING AND GRINDING DISC 125 X 2 X 22.23 MM
Offset hub Standard: NF 12413 - OSA Label
DISC FLExI-CUT - D.125x2 CUTTING/GRINDING - STEEL /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting,grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2 mm |
| Reaming diameter | 22.23 mm |
| Application | steel/stainless steel |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- In stock: Next day delivery
