References
Bahco:248-30
Rubix:401A6421
Manufacturer :248-30
EAN:7314150367832



Product details : BAHCO 248-30 24X32 RING END 30
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 7 to 60 mm openings, from 25 to 3,000 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Range covers from 9x12 to 27x36 receivers, from 7 to 60 mm openings, from 25 to 3,000 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Technical specifications
Attributes
| Opening | 30 mm |
|---|---|
| Length | 105 mm |
| Type | box wrench |
| Diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 215.80 excl. VAT
/ Each
£ 258.96 incl. VAT
- Delivery usually within ( 14 ) days
