References
Gedore:304 13x15
Rubix:222A4962
Manufacturer :6470630
EAN:4010886647066

Product details : 304 13X15 HALF-MOONRINGSPANNER
Half-moon ring spanner 13x15 mm Thin walled rings GEDORE vanadium steel 31CrV3, chrome-plated Specialists in tight spaces
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Opening | 13x15 |
| Length | 185 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
- Delivery usually within ( 8 ) days
