Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 894M-65 OPEN END WRENCH
BAHCO 894M-65 OPEN END WRENCH
Single Open End Wrench
References
bahco:
894M-65
rubix:
80030558
ean:
7314151833237
Technical specifications
Opening
132
Length
528
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 894M-65 OPEN END WRENCH
Single-end wrench
15° open angle
Phosphated finish
Standard alloy steel
Standard: ISO 3318 and DIN 894
Technical specifications
Attributes
Logistic Weight
1875
g
Opening
132
Length
528
mm
Weight
1750
g
Finishing
phosphate
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.76
excl. VAT
/
Each
£
75.31
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 440.5/8SR
BAHCO 2M-30-32 RING WRENCH
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 13 X 17MM
GEDORE 13MM SPANNER 7 13
FACOM PIN WRENCH 126A.50
GEDORE 304 11X13 11MM X 13MM HALF MOON RING SPANNER
STAHLWILLE 41031819 18 X 19MM DOUBLE END RING SPANNER
GEDORE 60MM RINGSLOGSPANNER 306 60
SCHAEFFLER LOCKNUT-HOOK-KM2-3 LOCKNUT HOOK WRENCH
FACOM INSUL WRE 46.16AVSE
FACOM 39.9/16 SHORT COM
FACOM 101.18 ADJUSTABLE SPANNER
STAHLWILLE 4004-55 OPEN END WRENCH 55MM
KNIPEX 980011 OPEN JAW WRENCHES
MELFORM MEL TW 14 7/16 W HEX X 1/2 W HEX X 5IN LONG BOX SPANNER