References
Bahco:747-46
Rubix:401A5109
Manufacturer :747-46
EAN:7314150362776



Product details : BAHCO 747-46 3/8 OPEN END-46
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 46 mm |
|---|---|
| Length | 50 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 46 mm |
Show UNSPSC/ECL@SS
£ 118.58 excl. VAT
/ Each
£ 142.30 incl. VAT
- Delivery usually within ( 14 ) days
