Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SCHAEFFLER LOCKNUT-HOOK-KM10-11 LOCKNUT HOOK WRENCH
SCHAEFFLER LOCKNUT-HOOK-KM10-11 LOCKNUT HOOK WRENCH
Locknut
References
schaeffler:
LOCKNUT-HOOK-KM10-11
rubix:
386A7179
manufacturer :
0390567320000
ean:
4012802117141
Technical specifications
Opening
10x11
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHAEFFLER LOCKNUT-HOOK-KM10-11 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
225
g
Opening
10x11
Length
240
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.00
excl. VAT
/
Each
£
21.60
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
GEDORE 306 G 46 46MM SLOGGING SPANNER
FACOM RING WRENCH 59.10X11
WERA 073272 JOKER WRENCH RATCHET COMBI 12MM SB
BRITOOL EXPERT O/END WRENCH 20X22 MM
FACOM 44.3,2X5,5 44 OPEN END JAW SPANNERS METRIC 3.2 X 5.5MM
FLOGGING SPANNER RING 55MM
FACOM COMBINATION WRENCH 41.16
STAHLWILLE 44010001 ADJUSTABLE HOOK SPANNER 20-42
GEDORE 7R-14 7R COMBINATION RATCHET SPANNER 14MM
BRITOOL EXPERT FLARE NUT WRENCH 24 X 27MM
STAHLWILLE 40082121 COMBINATION SPANNER 21MM
GEDORE RED R09100110 11MM COMBINATION SPANNER
FACOM IMP COMBI SPANNER 440.1.1/2
GEDORE 6094390 6MM OFFSET OPEN SPANNER
GEDORE 894-46 SINGLE OPEN ENDED SPANNER 46MM