References
Draper:83964
Rubix:211A0016
Manufacturer :83964

Product details : DRAPER 83964 AIR IMPACT WRENCH 3/4IN SQ DR
Rocking dog air impact wrench. Manufactured with a lightweight aluminium housing attached to an ergonomic soft grip handle providing comfort even when used for prolonged periods. Fitted with a high tech three speed reversible motor capable of 3-position power in forward and full power in reverse. Attached with a 1/4" BSP airline connector. The ergonomic design and lightweight housing assist in prevention of the cold-sink effect.
Technical specifications
Attributes
| Opening | 1/4' bsp |
|---|---|
| Type | impact wrench |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 116.88 excl. VAT
/ Each
£ 140.26 incl. VAT
- Delivery usually within ( 7 ) days
