FACOM 40.30LA 30MM COMBINATION SPANNER(472MM LENGTH)


40.LA-long combination wrenches, metric sizes

References
facom:40.30LA
rubix:80094425
ean:3148516622235
brand logo
brand logo
Technical specifications
Opening30
Length472 mm
See all Specifications

Product details : FACOM 40.30LA 30MM COMBINATION SPANNER(472MM LENGTH)


40.LA - metric long mixed wrenches
- Long mixed keys: the extra long handle allows greater torque with minimum effort.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 19 to 50 mm.
- Finish: Satin chrome-plated.

Strengths

• Long combination wrenches: With the extra long shank, a high torque can be applied with little effort. • 12-side ring with OGV® profile for a powerful torque without damaging the nut. • Ring head 15° bent. • Open end 15° bent. • Metric sizes: from 19 to 50 mm. • Version: Chromed, Satin.

Technical specifications


Attributes
Logistic Weight830 g
Packaged dimensions (D x W x H)475x65x25 mm
Package weight798 g
Opening30
Length472 mm
Weight800 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 50.82 excl. VAT
/ Each
£ 60.98 incl. VAT
  • Usually arrives within 14 working days