References
Bahco:3833-SET-101
Rubix:401A6668
Manufacturer :3833-SET-101
EAN:7314150315383
Product details : BAHCO 3833-SET-101 HOLESAW SET MC
Consist of the most popular sizes for carpenters, plumbers and electricians
Superior Multi-Construction holesaws cuts thru wood, wood with nails, bricks, MDF, plaster board, veneer, plastics and so on
Extra deep cutting, 71mm (2 3/4")
Time saving Ejector arbors included to simplify the removal of the core without using any tools
Arbors require a Power drill with 10mm chuck
Superior Multi-Construction holesaws cuts thru wood, wood with nails, bricks, MDF, plaster board, veneer, plastics and so on
Extra deep cutting, 71mm (2 3/4")
Time saving Ejector arbors included to simplify the removal of the core without using any tools
Arbors require a Power drill with 10mm chuck
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Min. diameter | 19 mm |
| Max diameter | 64 mm |
Show UNSPSC/ECL@SS
£ 247.33 excl. VAT
/ Each
£ 296.80 incl. VAT
- Delivery usually within ( 14 ) days


