BAHCO 3834-SET-93 HOLESAW SET BIM

Holesaw set Bahco

See technical information
References
Bahco:3834-SET-93
Rubix:401A6697
EAN:7314150414741
brand logo

Product details : BAHCO 3834-SET-93 HOLESAW SET BIM


Consists of popular sizes for engineering, water and sanitation, and electrical installation
Sandflex® bi-metal holesaws are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
The holesaw cuts ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Maximum cutting depth 38 mm (1 1/2")
4/6 teeth per inch
Arbours require a power drill with 10 mm chuck

Strengths

Sandflex® Bi-Metal Holesaw Set 16–83 mm - 12 pcs

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 122.94 excl. VAT
/ Each
£ 147.53 incl. VAT
  • Delivery usually within ( 14 ) days