BOSCH 2608587007 11PC DIAMOND CORE DRILL SET (38 52 65 117 127MM)
5-piece diamond dry core bit set G 1/2"
See technical informationReferences
Bosch:2608587007
Rubix:80070836
EAN:3165140625081




Technical specifications
| Number of elements | 5 |
|---|---|
| Min. diameter | 38 mm |
| Max diameter | 127 mm |
Product details : BOSCH 2608587007 11PC DIAMOND CORE DRILL SET (38 52 65 117 127MM)
The diamond dry core bit Standard for Universal enables reliable drilling in masonry. Its segments are laser-welded to ensure durability and to enable dry drilling in masonry for junction boxes, sockets, plumbing lines, etc. This dry core bit is intended for building materials such as limestone, brick and masonry. It is compatible with diamond drilling tools. Durchmesser mm: 38; 52; 65; 117; 127, Arbeitslänge mm: 150, Anzahl Segmente: 4, Segmenthöhe mm: 7,0
Diamond dry core bit set G 1/2inch, 5-piece, 38/52/65/117/127mm, 150mm, 7mm
Technical specifications
Attributes
| Logistic Weight | 12000 g |
|---|---|
| Packaged dimensions (D x W x H) | 605x370x220 mm |
| Package weight | 9540 g |
| Number of elements | 5 |
| Min. diameter | 38 mm |
| Max diameter | 127 mm |
Show UNSPSC/ECL@SS
£ 279.34 excl. VAT
/ Each
£ 335.21 incl. VAT
- Usually arrives within 14 working days