References
Bahco:3835-SET-711
Rubix:401A6700
Manufacturer :3835-SET-711
EAN:7314150465835
Product details : BAHCO 3835-SET-711 HOLESAW SET MIXED W FLAT BITS
Consists of popular sizes for construction, engineering , water and sanitation, and electric installation
Sandflex® bi-metal holesaws are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
The holesaw cuts ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Maximum cutting depth 38 mm (1‑1/2")
4/6 teeth per inch
Arbours require a power drill with 10 mm chuck
Set includes Quick-Eject arbour for fast core removal and productivity
Flat bit drills of high-carbon steel for drilling in wood, plaster board and plastic
Sandflex® bi-metal holesaws are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
The holesaw cuts ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Maximum cutting depth 38 mm (1‑1/2")
4/6 teeth per inch
Arbours require a power drill with 10 mm chuck
Set includes Quick-Eject arbour for fast core removal and productivity
Flat bit drills of high-carbon steel for drilling in wood, plaster board and plastic
Technical specifications
Attributes
| Number of elements | 18 |
|---|---|
| Min. diameter | 12 mm |
| Max diameter | 86 mm |
Show UNSPSC/ECL@SS
£ 200.53 excl. VAT
/ Each
£ 240.64 incl. VAT
- Delivery usually within ( 14 ) days


