References
Bahco:3834-SET-77
Rubix:401A6706
Manufacturer :3834-SET-77
EAN:7314150235919
Product details : BAHCO 3834-SET-77 HOLESAW SET 10PCS 16-86
Consists of popular sizes within engineering industry, water and sanitation industry, electric installation industry
Sandflex® Bi-Metal holesaws are specially designed for Metal cutting but can be used in most materials such as wood and plastics
The holesaw cuts through ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Cutting depth max 38mm (1 1/2")
4/6 teeth per inch
Arbors require a Power drill with 10mm chuck
Sandflex® Bi-Metal holesaws are specially designed for Metal cutting but can be used in most materials such as wood and plastics
The holesaw cuts through ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Cutting depth max 38mm (1 1/2")
4/6 teeth per inch
Arbors require a Power drill with 10mm chuck
Technical specifications
Attributes
| Number of elements | 13 |
|---|---|
| Min. diameter | 16 mm |
| Max diameter | 86 mm |
Show UNSPSC/ECL@SS
£ 177.45 excl. VAT
/ Each
£ 212.94 incl. VAT
- Delivery usually within ( 14 ) days


