References
Bahco:3835-SET-64
Rubix:401A6699
Manufacturer :3835-SET-64
EAN:7314150423309
Product details : BAHCO 3835-SET-64 HOLESAW SET MIXED MC AND BIM
Mixed holesaw set combining Multi-Construction and bi-metal holesaws
Includes popular sizes for carpenters
Multi-Construction holesaws have a 71 mm cutting depth and cut fast through all types of wood, plastics and masonry
Sandflex® bi-metal holesaws with 8% cobalt are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
When cutting metal use the bi-metal holesaw and the short arbour supplied with an HSS pilot drill
With the long Quick-Eject arbour for Multi-Construction holesaws you can easily remove the core after cutting to save time and energy
Includes popular sizes for carpenters
Multi-Construction holesaws have a 71 mm cutting depth and cut fast through all types of wood, plastics and masonry
Sandflex® bi-metal holesaws with 8% cobalt are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
When cutting metal use the bi-metal holesaw and the short arbour supplied with an HSS pilot drill
With the long Quick-Eject arbour for Multi-Construction holesaws you can easily remove the core after cutting to save time and energy
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Min. diameter | 35 mm |
| Max diameter | 114 mm |
Show UNSPSC/ECL@SS
£ 220.69 excl. VAT
/ Each
£ 264.83 incl. VAT
- Delivery usually within ( 14 ) days


