BAHCO 3834-SET-72 HOLESAW SET BIM


Hole Saw Kit

References
bahco:3834-SET-72
rubix:115A7977
ean:7311518044992
brand logo
brand logo
Technical specifications
Number of elements9
Min. diameter19 mm
Max diameter64 mm
See all Specifications

Product details : BAHCO 3834-SET-72 HOLESAW SET BIM


Strengths

Consists of popular sizes within engineering industry, water and sanitation industry, electric installation industry
Sandflex® holesaws are specially designed for Metal cutting but can be used in most materials such as wood and plastics
Designed for professional use
Holesaws with standard attachment to fit a wide range of arbors
High quality in terms of precision, durability and versatility
No matter what you are cutting through, we have the holesaws and arbors to tackle the job, time after time
Engineered to improve productivity and craftsmanship from the design of the cutting edges to the technologies used to produce the holesaws

Technical specifications


Attributes
Logistic Weight1935 g
Number of elements9
Min. diameter19 mm
Max diameter64 mm
Show UNSPSC/ECL@SS
£ 121.94 excl. VAT
/ Each
£ 146.33 incl. VAT
  • Usually arrives within 14 working days