BAHCO 3834-SET-53 HOLESAW SET


Sandflex® Bi-Metal Holesaw Set 19 mm-79 mm - 13 Pcs

References
bahco:3834-SET-53
rubix:295A1846
ean:7314150127153
brand logo
brand logo
Technical specifications
Number of elements13
Min. diameter19 mm
Max diameter79 mm
See all Specifications

Product details : BAHCO 3834-SET-53 HOLESAW SET


Strengths

Designed for professional use|Bi-metal construction with 8% cobalt for increased wear resistance|Holesaws with standard attachment to fit a wide range of arbors|High quality in terms of precision, durability and versatility|No matter what you are cutting through, we have the holesaws and arbors to tackle the job, time after time|Engineered to improve productivity and craftsmanship from the design of the cutting edges to the technologies used to produce the holesaws

Technical specifications


Attributes
Logistic Weight2320 g
Number of elements13
Min. diameter19 mm
Max diameter79 mm
Show UNSPSC/ECL@SS
£ 164.95 excl. VAT
/ Each
£ 197.94 incl. VAT
  • Usually arrives within 14 working days