References
Bahco:S560-CASE
Rubix:401A5698
Manufacturer :S560-CASE
EAN:7314150321216




Technical specifications
| Storage volume | 8.1 l |
|---|---|
| Material | hdpe (high density polyethylene) |
Product details : BAHCO S560-CASE EMPTY CASE FOR SET S560
High density polythene (HDPE)
Includes divider
Includes divider
Technical specifications
Attributes
| Storage volume | 8.1 l |
|---|---|
| Material | hdpe (high density polyethylene) |
| Height | 100 mm |
| Width | 215 mm |
| Length | 375 mm |
Show UNSPSC/ECL@SS
£ 47.60 excl. VAT
/ Each
£ 57.12 incl. VAT
- Delivery usually within ( 14 ) days