References
Bahco:S240AF-CASE
Rubix:401A5499
Manufacturer :S240AF-CASE
EAN:7314150187317
Product details : BAHCO S240AF-CASE EMPTY CASE FOR SET S240AF
High density polythene (HDPE)
Includes divider
Includes divider
Technical specifications
Attributes
| Height | 100 mm |
|---|---|
| Width | 215 mm |
| Length | 370 mm |
Show UNSPSC/ECL@SS
£ 47.60 excl. VAT
/ Each
£ 57.12 incl. VAT
- Delivery usually within ( 14 ) days


