Filter Options
CATEGORIES
  • case (45)
  • Brand
  • bahco
    (8)
  • facom
    (6)
  • gedore
    (3)
  • gt line
    (3)
  • knipex
    (3)
  • makita
    (3)
  • raaco
    (13)
  • 45 Product(s) with 45 variant(s):

    Relevance
    brand logobrand logo

    ROEBUCK FABRIC ORGANISER CASE EMPTY 840408

    • roebuck:840408
    • rubix:209A7614
    • ean:3660338058974
    • In stock: Next day delivery
    • Storage volume:3.48 l
    • Material:fabric
    £ 25.31 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK TEX 3 ORGANISER TOOL KIT 880737

    • Superseded Ref:843511
    • roebuck:880737
    • rubix:211A0079
    • ean:3660338340741
    • Usually arrives within 14 working days
    • Storage volume:3.48 l
    • Material:fabric
    £ 69.70 excl. VAT
    / Each
    brand logobrand logo

    RAACO 136754 SOLID 1 TOOLBOX

    • raaco:136754
    • rubix:7751699
    • ean:5733439136754
    • Usually arrives within 14 working days
    • Storage volume:3 l
    • Material:polypropylene
    £ 12.41 excl. VAT
    / Each
    brand logobrand logo

    RAACO 136761 SOLID 2 TOOLBOX

    • raaco:136761
    • rubix:7751702
    • ean:5733439136761
    • Usually arrives within 14 working days
    • Storage volume:11.5 l
    • Material:polypropylene
    £ 25.71 excl. VAT
    / Each
    brand logobrand logo

    KNIPEX 002106LE TOOL BAGS EMPTY BASIC MOVE 515MM

    • knipex:00 21 06 LE
    • rubix:266A8142
    • ean:4003773057512
    • Delivery usually within ( 14 ) days
    • Storage volume:33 l
    • Material:abs
    £ 314.23 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Storage volume:2.9 l
    • Material:polypropylene
    £ 7.56 excl. VAT
    / Each
    brand logobrand logo

    FACOM BP.MBOXS PLASTIC BOX SMALL 210X133X59 MM

    • facom:BP.MBOXS
    • rubix:395A5286
    • ean:3662424065309
    • Delivery usually within ( 14 ) days
    • Storage volume:1.35 l
    • Material:plastic
    £ 18.93 excl. VAT
    / Each
    brand logobrand logo

    RAACO 738002 FLIGHT CASE LOCKABLE TOOLBOX 3

    • raaco:738002
    • rubix:80992411
    • ean:5733439738002
    • Usually arrives within 14 working days
    • Storage volume:17 l
    • Material:polypropylene
    £ 70.94 excl. VAT
    / Each
    brand logobrand logo

    RAACO CASE PSC4-01

    • raaco:136204
    • rubix:7751427
    • ean:5733439136204
    • Usually arrives within 14 working days
    • Storage volume:5.4 l
    • Material:polypropylene
    £ 14.63 excl. VAT
    / Each
    brand logobrand logo

    RAACO 136235 ASSORTER BOX 80 4 X 8-0 BLUE 78 X 338 X 261 MM

    • raaco:136235
    • rubix:80183728
    • ean:5733439136235
    • Usually arrives within 14 working days
    • Storage volume:7.6 l
    • Material:polypropylene
    £ 17.35 excl. VAT
    / Each
    brand logobrand logo

    RAACO 138291 BOXXSER COMPONENT CASE 55 5 X 5-0

    • raaco:138291
    • rubix:2515619
    • ean:5733439138291
    • Usually arrives within 14 working days
    • Storage volume:4.6 l
    • Material:polypropylene and polycarbonate
    £ 24.34 excl. VAT
    / Each
    brand logobrand logo

    BAHCO S160-BOX EMPTY BOX FOR SET S160

    • bahco:S160-BOX
    • rubix:401A5482
    • manufacturer :S160-BOX
    • ean:7314150508518
    • Delivery usually within ( 14 ) days
    • Storage volume:3.1 l
    • Material:high-density polyethylene (hdpe)
    £ 28.50 excl. VAT
    / Each
    brand logobrand logo

    RAACO 138321 BOXXSER COMPONENT CASE 55 6 X 6-0

    • raaco:138321
    • rubix:2515622
    • ean:5733439138321
    • Usually arrives within 14 working days
    • Storage volume:6.8 l
    • Material:polypropylene and polycarbonate
    £ 30.32 excl. VAT
    / Each
    brand logobrand logo

    RAACO 134866 BOXXSER COMPONENT CASE 55 5 X 10-0

    • raaco:134866
    • rubix:2515625
    • ean:5733439134866
    • Usually arrives within 14 working days
    • Storage volume:9.2 l
    • Material:polypropylene and polycarbonate
    £ 40.89 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Storage volume:13 l
    • Material:polypropylene and polycarbonate
    £ 41.38 excl. VAT
    / Each
    brand logobrand logo

    BAHCO S330L-CASE EMPTY CASE FOR SET S330L

    • bahco:S330L-CASE
    • rubix:401A5853
    • manufacturer :S330L-CASE
    • ean:7311518337674
    • Delivery usually within ( 14 ) days
    • Storage volume:8.06 l
    • Material:hdpe (high-density polyethylene)
    £ 45.69 excl. VAT
    / Each
    brand logobrand logo

    BAHCO S560-CASE EMPTY CASE FOR SET S560

    • bahco:S560-CASE
    • rubix:401A5698
    • manufacturer :S560-CASE
    • ean:7314150321216
    • Delivery usually within ( 14 ) days
    • Storage volume:8.1 l
    • Material:hdpe (high density polyethylene)
    £ 47.60 excl. VAT
    / Each
    brand logobrand logo

    RAACO 136778 SOLID 3 TOOLBOX

    • raaco:136778
    • rubix:7751710
    • ean:5733439136778
    • Usually arrives within 14 working days
    • Storage volume:27 l
    • Material:polypropylene
    £ 48.65 excl. VAT
    / Each
    brand logobrand logo

    RAACO 136303 CARRYLITE 80 5X10-0 79X413X330MM BLUE

    • raaco:136303
    • rubix:80352259
    • ean:5733439136303
    • Usually arrives within 14 working days
    • Storage volume:11.8 l
    • Material:polypropylene and polycarbonate
    £ 50.05 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Storage volume:16.1 l
    • Material:polypropylene and polycarbonate
    £ 58.24 excl. VAT
    / Each
    brand logobrand logo

    BAHCO S108-CASE EMPTY CASE FOR SET S108

    • bahco:S108-CASE
    • rubix:401A5788
    • manufacturer :S108-CASE
    • ean:7314150349319
    • Delivery usually within ( 14 ) days
    • Storage volume:17.7 l
    • Material:hdpe (high-density polyethylene)
    £ 68.53 excl. VAT
    / Each
    brand logobrand logo

    BAHCO S103-CASE EMPTY CASE FOR SET S103

    • bahco:S103-CASE
    • rubix:401A5313
    • manufacturer :S103-CASE
    • ean:7314150321261
    • Delivery usually within ( 14 ) days
    • Storage volume:17.74 l
    • Material:high-density polyethylene (hdpe)
    £ 71.38 excl. VAT
    / Each
    brand logobrand logo

    BAHCO SLX17-CASE EMPTY CASE FOR SET SLX17

    • bahco:SLX17-CASE
    • rubix:401A5817
    • manufacturer :SLX17-CASE
    • ean:7314150321254
    • Delivery usually within ( 14 ) days
    • Storage volume:17.7 l
    • Material:hdpe (high-density polyethylene)
    £ 71.38 excl. VAT
    / Each
    brand logobrand logo

    GTLINE BOXER PTS TOOL CASE

    • gt line:BOXER PTS
    • rubix:8460515
    • ean:8024482004013
    • Usually arrives within 14 working days
    • Material:polypropylene
    £ 182.07 excl. VAT
    / Each
    24 items of 45