References
Facom:BP.MBOXL
Rubix:395A5214
EAN:3662424065286
Product details : FACOM BP.MBOXL PLASTIC BOX LARG 434X270X70 MM
Technical specifications
Attributes
| Permissible load | 3540 kg |
|---|---|
| Height | 70 mm |
| Width | 270 mm |
| Length | 434 mm |
Show UNSPSC/ECL@SS
£ 27.92 excl. VAT
/ Each
£ 33.50 incl. VAT
- Delivery usually within ( 14 ) days

