References
Bahco:S330L-CASE
Rubix:401A5853
Manufacturer :S330L-CASE
EAN:7311518337674




Technical specifications
| Storage volume | 8.06 l |
|---|---|
| Material | hdpe (high-density polyethylene) |
Product details : BAHCO S330L-CASE EMPTY CASE FOR SET S330L
High density polythene (HDPE)
Includes divider
Includes divider
Technical specifications
Attributes
| Storage volume | 8.06 l |
|---|---|
| Material | hdpe (high-density polyethylene) |
| Height | 100 mm |
| Width | 215 mm |
| Length | 375 mm |
Show UNSPSC/ECL@SS
£ 45.69 excl. VAT
/ Each
£ 54.83 incl. VAT
- Delivery usually within ( 14 ) days