References
Gedore:WK 1040 L
Rubix:388A8787
Manufacturer :3065391
EAN:4010886950982

Documents
Product details : GEDORE 3065391 TOOL FLIGHT CASE
Strengths
•Widely spaced wheels with two inline castors for pulling without tipping
Sturdy aluminium frame with edge protectors, trays made of impact-resistant ABS plastic
When open, the case lid is prevented from locking unintentionally by the safety lid holder snapping into place
A4 document compartment in the lid
Variably divisible bottom tray
Lockable with two-tilt cylinder locks and a combination lock
Removable tool panel with 22 tool pockets at the front and back in the lid
Removable cover for bottom tray with 15 tool pockets
Comfort handle
Sturdy aluminium frame with edge protectors, trays made of impact-resistant ABS plastic
When open, the case lid is prevented from locking unintentionally by the safety lid holder snapping into place
A4 document compartment in the lid
Variably divisible bottom tray
Lockable with two-tilt cylinder locks and a combination lock
Removable tool panel with 22 tool pockets at the front and back in the lid
Removable cover for bottom tray with 15 tool pockets
Comfort handle
Technical specifications
Attributes
| Material | aluminium (frame);abs plastic |
|---|---|
| Permissible load | 30 kg |
| Height | 200 mm |
| Width | 490 mm |
| Length | 395 mm |
Show UNSPSC/ECL@SS
£ 288.01 excl. VAT
/ Each
£ 345.61 incl. VAT
- Delivery usually within ( 22 ) days
