ROEBUCK FABRIC ORGANISER CASE EMPTY 840408
Soft fabric tool case
See technical informationSee documentsReferences
Roebuck:840408
Rubix:209A7614
EAN:3660338058974

Documents
Product details : ROEBUCK FABRIC ORGANISER CASE EMPTY 840408
Contents:
Case consisting of 11 storage spaces:
- 5 short straps.
- 3 wide straps.
- 3 large capacity units.
- 3 wide straps.
- 3 large capacity units.
Technical specifications
Attributes
| Storage volume | 3.48 l |
|---|---|
| Material | fabric |
| Height | 50 mm |
| Width | 240 mm |
| Length | 290 mm |
Show UNSPSC/ECL@SS
£ 25.31 excl. VAT
/ Each
£ 30.37 incl. VAT
- In stock: Next day delivery
