BAHCO 74PS-20 PRESET.CLICK.WR.16MM 4-20N.M

Bahco

See technical information
References
Bahco:74PS-20
Rubix:401A6084
Manufacturer :74PS-20
EAN:7314150416233
brand logo

Product details : BAHCO 74PS-20 PRESET.CLICK.WR.16MM 4-20N.M


Durable, reliable and accurate mechanism
Range covering from 4 to 20 N·m/40 - 180 in.lb torque values 
Can be used clockwise or anticlockwise by turning the wrench over 
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017 
Clicking system triggers a tactile and audible signal 
16 mm spigot interchangeable head allowing CW and ACW operations 
In a semi-transparent square tube with eurohole hanger 
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK 

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 176.52 excl. VAT
/ Each
£ 211.82 incl. VAT
  • Delivery usually within ( 14 ) days