References
Expert:EVT3000A
Rubix:046956
EAN:5024344009104

Technical specifications
| Tightening torque, minimum | 70 N.m |
|---|---|
| Tightening torque, maximum | 330 N.m |
| Square drive adapter | 1/2 '' |
Product details : EXPERT EVT3000A TORQUE WRENCH 70-330 NM
These classic wrenches feature a unique 3 phase mechanism, a progressive torque build up to the selected setting is easily detected by three clear signals, 1 - Sight see the mechanism progressively move towards the point of break as the load is applied
2 - Touch feel the point of torque
3 - Sound an unmistakable click, which is ideal when working in load factory environments
Unlike most torque wrenches the mechanism pivots around the square drive, and gives a major advantage in that the torque wrench is not length dependant and as a result there is no variation to the application of the preseat torque value, no matter where the handle is grasped
Other features include a push through reversible mechanism, retractable adjustment mechanism to avoid accidental adjustment when in use, accuracy to ±4%, and complying to ISO 6789
Each wrench is supplied in a sturdy plastic storage case
2 - Touch feel the point of torque
3 - Sound an unmistakable click, which is ideal when working in load factory environments
Unlike most torque wrenches the mechanism pivots around the square drive, and gives a major advantage in that the torque wrench is not length dependant and as a result there is no variation to the application of the preseat torque value, no matter where the handle is grasped
Other features include a push through reversible mechanism, retractable adjustment mechanism to avoid accidental adjustment when in use, accuracy to ±4%, and complying to ISO 6789
Each wrench is supplied in a sturdy plastic storage case
Strengths
Unique 3 phase mechanism
SIGHT: See the mechanism progressively move towards desired setting
TOUCH: Feel as the wrench reaches the point of torque
SOUND: Unmistakable "Click" as setting is reached
Length independent mechanism
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
SIGHT: See the mechanism progressively move towards desired setting
TOUCH: Feel as the wrench reaches the point of torque
SOUND: Unmistakable "Click" as setting is reached
Length independent mechanism
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
Technical specifications
Attributes
| Tightening torque, minimum | 70 N.m |
|---|---|
| Tightening torque, maximum | 330 N.m |
| Square drive adapter | 1/2 '' |
| Length | 825 mm |
Show UNSPSC/ECL@SS
£ 222.97 excl. VAT
/ Each
£ 267.56 incl. VAT
- In stock: Next day delivery