Torque Wrench DREMOMETER DXZ
Tightening torque, minimum | 520 N.m |
---|---|
Tightening torque, maximum | 1000 N.m |
Square drive adapter | 28 '' |
Logistic Weight | 5500 g |
---|---|
Tightening torque, minimum | 520 N.m |
Tightening torque, maximum | 1000 N.m |
Square drive adapter | 28 '' |
Length | 1319 mm |
Weight | 5.5 kg |
Fixation | 28 mm |
Type | Torque wrench |
Usually arrives within 14 working days