STAHLWILLE TORQUE WRENCH 40-400NM 96500940
714 Series Angle and torque wrench MANOSKOP®
See technical informationReferences
Stahlwille:MANOSKOP 714/40
Rubix:119A7808
Manufacturer :96500940
EAN:4018754222841




Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 400 N.m |
| Square drive adapter | 14x18 '' |
Product details : STAHLWILLE TORQUE WRENCH 40-400NM 96500940
4 measurement modes (torque, angle, torque with test parameter angle, angle with test parameter torque)
high-resolution graphical color display with additional side signal lights
freely configurable menu structure
optional: Li-Ion battery No. 7195-2 and charger No. 7160
3 operating modes: Trigger, Peak Hold (indicator mode showing the peak value) and Track (indicator mode showing the current value)
Micro-USB interface
bayonet lock for the battery compartment
QuickRelease safety lock - interchangeable system for insert tools
data storage (= 2,500 tightening operations)
Up to 200 fastening cases can be programmed in a maximum of 25 procedure plans
different tolerance limits can be set per fastening case
acoustic and optical evaluation of the fastening case
fast and precise setting via keyboard
no unintentional adjustment thanks to automatic keyboard lock
overload protection by acoustic and optical warning signal as well as by forced triggering (to the right)
automatic display of the next calibration date depending on time and/or number of uses
Fully automatic calibration and adjustment with the calibration and adjustment device perfectControl®. and adjustment fixture no. 7794-2 (torque) or 7794-3 (torque and angle)
Units: N·m, ft·lb, in·lb
Tightening torque automatically correct after entering a different tightening value
Immediately ready for operation again after discharge
Right and left rotation - for left-hand rotations in operating mode, if necessary the right-hand operation must be triggered. Rotate the insert tool by 180°
acoustic and tactile trigger signal
Torque and angle visible simultaneously
Measurement independent of the point of application of force (Gr. 1, 2 and 4)
Safe handling thanks to ergonomic grip (resistant to oils, greases, fuels, brake fluids and Skydrol)
3 certificates (display/release of torque according to DIN EN ISO 6789-2:2017, angle)
in a robust plastic case (Gr. 40-100 in a sheet steel case)
registered design, patented
Scope of delivery: SENSOMASTER 4 software, one USB cable, 4 micro batteries AAA/LR03, 1.5 V. NiMH micro cells AAA, 1.2 V, can be used
Resolution of the angle display 0.1°
Display deviation of the angle ±1° ±1 digit up to 100°, >100° at least 1% ±1 digit
Resolution of the torque display: ≤ 60 N·m: 0.01 N·m; > 60 N·m: 0.1 N·m
Display deviation of the torque ±2 %, ±1 digit
high-resolution graphical color display with additional side signal lights
freely configurable menu structure
optional: Li-Ion battery No. 7195-2 and charger No. 7160
3 operating modes: Trigger, Peak Hold (indicator mode showing the peak value) and Track (indicator mode showing the current value)
Micro-USB interface
bayonet lock for the battery compartment
QuickRelease safety lock - interchangeable system for insert tools
data storage (= 2,500 tightening operations)
Up to 200 fastening cases can be programmed in a maximum of 25 procedure plans
different tolerance limits can be set per fastening case
acoustic and optical evaluation of the fastening case
fast and precise setting via keyboard
no unintentional adjustment thanks to automatic keyboard lock
overload protection by acoustic and optical warning signal as well as by forced triggering (to the right)
automatic display of the next calibration date depending on time and/or number of uses
Fully automatic calibration and adjustment with the calibration and adjustment device perfectControl®. and adjustment fixture no. 7794-2 (torque) or 7794-3 (torque and angle)
Units: N·m, ft·lb, in·lb
Tightening torque automatically correct after entering a different tightening value
Immediately ready for operation again after discharge
Right and left rotation - for left-hand rotations in operating mode, if necessary the right-hand operation must be triggered. Rotate the insert tool by 180°
acoustic and tactile trigger signal
Torque and angle visible simultaneously
Measurement independent of the point of application of force (Gr. 1, 2 and 4)
Safe handling thanks to ergonomic grip (resistant to oils, greases, fuels, brake fluids and Skydrol)
3 certificates (display/release of torque according to DIN EN ISO 6789-2:2017, angle)
in a robust plastic case (Gr. 40-100 in a sheet steel case)
registered design, patented
Scope of delivery: SENSOMASTER 4 software, one USB cable, 4 micro batteries AAA/LR03, 1.5 V. NiMH micro cells AAA, 1.2 V, can be used
Resolution of the angle display 0.1°
Display deviation of the angle ±1° ±1 digit up to 100°, >100° at least 1% ±1 digit
Resolution of the torque display: ≤ 60 N·m: 0.01 N·m; > 60 N·m: 0.1 N·m
Display deviation of the torque ±2 %, ±1 digit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x95x960 mm |
|---|---|
| Logistic Weight | 5155 g |
| Tightening torque, minimum | 40 N.m |
| Tightening torque, maximum | 400 N.m |
| Square drive adapter | 14x18 '' |
| Length | 687 mm |
| Weight | 1.765 kg |
| Fixation | 14x18 mm |
| Type | 714/40 |
Show UNSPSC/ECL@SS
£ 1,573.74 excl. VAT
/ Each
£ 1,888.49 incl. VAT
- Usually arrives within 14 working days