STAHLWILLE 96503020 730 FIX TORQUE WRENCH 40-200NM
730 Fix Torque wrench service MANOSKOP® with holder for insert tools
See technical informationReferences
Stahlwille:96503020
Rubix:204A2564
EAN:4018754269464




Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 14x18 '' |
Product details : STAHLWILLE 96503020 730 FIX TORQUE WRENCH 40-200NM
Manoskop torque wrench. Ergonomic, non-slip settings with thumb recess - for quick, safe adjustment of the scale to set the required torque.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 560x92x71 mm |
|---|---|
| Logistic Weight | 1890 g |
| Package weight | 2070 g |
| Tightening torque, minimum | 40 N.m |
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 14x18 '' |
| Length | 467 mm |
| Weight | 1.264 kg |
| Fixation | 14x18 mm |
Show UNSPSC/ECL@SS
£ 441.83 excl. VAT
/ Each
£ 530.20 incl. VAT
- Usually arrives within 14 working days