NORBAR 130101 TW NORTORQUE MDL 60 3/8IN SQ. DR. N.M/LBF.FT

Torque Wrench

See technical information

References

Norbar Torque Tools:130101
Rubix:45032110
EAN:5060207565349
brand logo

Technical specifications

Tightening torque, minimum12 N.m
Tightening torque, maximum60 N.m
Length328 mm
See all Specifications

Product details : NORBAR 130101 TW NORTORQUE MDL 60 3/8IN SQ. DR. N.M/LBF.FT


The NorTorque® utilises Norbar's proven mechanism and internal components and incorporates them into a purposeful and attractive torque wrench.In developing NorTorque®, Norbar's objective was to deliver outstanding quality and performance in a value for money package. Fine engineering ensures that the wrench adjustment is both fast and fingertip light meaning that you can do your job more efficiently.Supplied with a Declaration of Conformance which meets the requirements ISO 6789-1:2017

Strengths

Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Convenient hanger feature for tool storage also aids wrench unlocking and adjustment
Push/pull lock is fast and intuitive to use and prevents accidental adjustment of the set torque
Light and fast adjustment saves operator time and effort

Technical specifications


Attributes
Tightening torque, minimum12 N.m
Tightening torque, maximum60 N.m
Length328 mm
Weight0.7 kg
Typetorque wrench
£ 164.46 excl. VAT
/ Each
£ 197.35 incl. VAT
  • Usually arrives within 14 working days