References
Expert:E100105
Rubix:2527750
EAN:3258951001059

Technical specifications
| Tightening torque, minimum | 5 N.m |
|---|---|
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 1/4 '' |
Product details : EXPERT 1/4 INCH TORQUE WRENCH 5-25NM
- ISO 6789
- Precision: ± 4%.
- Comfortable handle.
- Direct reading of the torque value.
- Fast and easy to adjust.
- Proven endurance:
- Delivered with calibration certificate.
- Precision: ± 4%.
- Comfortable handle.
- Direct reading of the torque value.
- Fast and easy to adjust.
- Proven endurance:
- Delivered with calibration certificate.
Technical specifications
Attributes
| Tightening torque, minimum | 5 N.m |
|---|---|
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 1/4 '' |
| Length | 323 mm |
| Weight | 0.76 kg |
| Standard | ISO 6789 |
Show UNSPSC/ECL@SS
£ 148.18 excl. VAT
/ Each
£ 177.82 incl. VAT
- Delivery usually within ( 14 ) days