References
Bahco:S160-BOX
Rubix:401A5482
Manufacturer :S160-BOX
EAN:7314150508518




Technical specifications
| Storage volume | 3.1 l |
|---|---|
| Material | high-density polyethylene (hdpe) |
Product details : BAHCO S160-BOX EMPTY BOX FOR SET S160
High density polythene (HDPE)
Includes divider
Includes divider
Technical specifications
Attributes
| Storage volume | 3.1 l |
|---|---|
| Material | high-density polyethylene (hdpe) |
| Height | 70 mm |
| Width | 160 mm |
| Length | 280 mm |
Show UNSPSC/ECL@SS
£ 28.50 excl. VAT
/ Each
£ 34.20 incl. VAT
- Delivery usually within ( 14 ) days